CENTER STUD STRAP - 14" LG

Item #: 0004184

Cat #: MRN237

UPC: 784297019784

$ 4.34 EA
Clearance
Price good while supplies last
Company wide:
80 in stock
Documents & Guides
MADISON, CENTER STUD STRAP - 14" CENTER STUD STRAP-14" INSERT CHANNEL- MAX TEMP 80c INDOOR USE - NO LOAD RATING

Overview

MADISON, CENTER STUD STRAP - 14" CENTER STUD STRAP-14" INSERT CHANNEL- MAX TEMP 80c INDOOR USE - NO LOAD RATING
Also known as: 784297019784, MRN237, MADMRN237

Specifications

Material: Polycarbonate
Length: 14 in
Standards: California Proposition 65
Material: Polycarbonate
Standards: California Proposition 65
Length: 14 in