Clip It 1" Conduit Clip for PVC, Rigid & EMT Conduit

Item #: 0004181

Cat #: MKM32

UPC: 784297017971

Company wide:
0 in stock
Documents & Guides
Clip It 1" Conduit Clip for PVC, Rigid & EMT Conduit

Overview

Clip It 1" Conduit Clip for PVC, Rigid & EMT Conduit
Also known as: 784297017971, MKM32, MADMKM32, super clip

Specifications

Material: Polycarbonate
Diameter: 1 in
Standards: California Proposition 65
Material: Polycarbonate
Standards: California Proposition 65
Diameter: 1 in