Panel For Enclosure, 20" x 16", Steel

Item #: 0004179

Cat #: SCE20P16

UPC:

$ 38.95 EA
Company wide:
0 in stock
Documents & Guides
Saginaw Control and Engineering, Subpanel, Flat, 17"x13", Material/Finish: Stainless or Galvanized Material, White Powder Coated.

Overview

Saginaw Control and Engineering, Subpanel, Flat, 17"x13", Material/Finish: Stainless or Galvanized Material, White Powder Coated.
Also known as: SCE20P16, SAGSCE20P16

Specifications

Color: White
Material: Steel
Color: White
Material: Steel