PROLINE ENCLOSURE2000X800X6XX

Item #: 0004173

Cat #: PP2086

UPC: 783510142155

Call for price
Company wide:
0 in stock
Documents & Guides
ProLine Industrial Packages, Type 12, 2000x800x600mm, Lt Gray, Steel

Overview

ProLine Industrial Packages, Type 12, 2000x800x600mm, Lt Gray, Steel

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510142155, PP2086, HOFPP2086

Specifications

Material: Steel
Width: 31.500 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Height: 78.740 in
Depth: 23.620 in
Width: 31.500 in
IP/NEMA Rating: NEMA 12