120 100a 1p2w Out Kit

Item #: 0004171

Cat #: 1O120-1W

UPC: 078477597385

Company wide:
0 in stock
LEV 1O120-1W 120 100A 1P2W OU 100A 120V 1PH, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1O120-1W 120 100A 1P2W OU 100A 120V 1PH, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 120V 100A Outdoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477597385, 1O120-1W, LEV1O1201W

Specifications

Volts AC: 120
Amps: 100
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 4X
Volts AC: 120
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Amps: 100
Phase: 1