
Compact Fluorescent Amalgam Lamp with 4-Pin Base
Item #: 0004167
Cat #: CF32DT/E/IN/835/ECO
UPC: 046135208850
Company wide:
0
in stock
Documents & Guides
32W Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base, Integral EOL, 3500K Color Temperature, 82 CRI, For Use with Electronic and Dimming Ballasts *Sylvania Part # 20885* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
32W Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base, Integral EOL, 3500K Color Temperature, 82 CRI, For Use with Electronic and Dimming Ballasts *Sylvania Part # 20885* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
SYLVANIA DULUX T/E/IN compact fluorescent lamps are ideal for use in a wide range of commercial and residential applications. They are designed to be operated on energy efficient electronic and dimming ballasts. SYLVANIA DULUX T/E/IN lamps are long-life, energy-saving alternatives for incandescent lamps. Amalgam technology provides higher lumens over a much wider temperature range than non-amalgam lamps. The triple tube configuration of these lamps allows for singlelamp luminaire designs with improved efficacy and photometric performance.
Also known as: 046135208850, CF32DT/E/IN/835/ECO, LDVCF32DTEIN835ECO
Specifications
| Wattage: | 32 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Light Technology: | CFL |
| Base: | 4-Pin (GX24q-3) |
| Wattage: | 32 |
| Volts AC: | 120 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | CFL |
| Color Rendering Index (CRI): | 82 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Dimmable: | Yes |
| Base: | 4-Pin (GX24q-3) |