6” LED New Construction IC AIR-TITE™ Housing

Item #: 0004148

Cat #: H2750ICAT

UPC: 080083618163

$ 9.30 EA
Company wide:
129 in stock
Documents & Guides
6 Inch LED Shallow Housing, IC Air-Tite, for listed Halo LED Modules

Overview

6 Inch LED Shallow Housing, IC Air-Tite, for listed Halo LED Modules

The H2750ICAT is a LED new construction housing for use in shallow ceilings. The H2750ICAT is designed for insulated ceilings and can be in direct contact with ceiling insulation. This Air-Tite housing design restricts airflow between conditioned spaces and unconditioned areas. The LED quick connection system provides high efficacy code compliance when used with compliant Halo LED lighting systems

Also known as: 080083618163, H2750ICAT, HALH2750ICAT, LED shallow housing

Specifications

Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 6 in
Volts AC Range: 120 - 277
Light Technology: LED