Backless Exterior Semi-Recessed Phone Box

Item #: 0004134

Cat #: 900

UPC: 085694009003

$ 4.73 EA
Company wide:
83 in stock
Documents & Guides
Service Box, Semi-Recessed, Backless, Dimensions: 3.75" x 7" x 2", Color: Galvanized Steel (Paintable).

Overview

Service Box, Semi-Recessed, Backless, Dimensions: 3.75" x 7" x 2", Color: Galvanized Steel (Paintable).

Cold draw galvanized sheet metal construction with a removable lid. This enclosure has an open back that simplifies mounting and connections. The service box is nailed or screwed to a framing stud, flush with the mounting surface prior to the application of stucco or siding. The cover is secured with a slotted screw.

Also known as: 085694009003, 900, BNM900SK

Specifications

Type: Service Box, Weather Resistant
Mounting: Semi Recessed
Type: Service Box, Weather Resistant
Mounting: Semi Recessed