EXPLPROOF INCAN PENDANT WITH O GUAR

Item #: 0004064

Cat #: EP12-3/4

UPC: 019813431017

Company wide:
0 in stock
Documents & Guides
EXPLOSION-PROOF INCAN PENDANT WITH O GUARD 3/4 Inch HUB

Overview

EXPLOSION-PROOF INCAN PENDANT WITH O GUARD 3/4 Inch HUB
Also known as: 019813431017, EP12-3/4, RABEP1234

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Material: Aluminum
Light Technology: Incandescent
Mounting: Ceiling
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Silver Gray
Material: Aluminum
Mounting: Ceiling