Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate

Item #: 0004013

Cat #: MAK6-4

UPC: 784297018107

Company wide:
0 in stock
Documents & Guides
Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate

Overview

Clip-it 4 Circuit Stud Strap; 6" Sturdy Polycarbonate
Also known as: 784297018107, MAK6-4, MADMAK64

Specifications

Material: Polycarbonate
Diameter: 6 in
Standards: California Proposition 65
Material: Polycarbonate
Standards: California Proposition 65
Diameter: 6 in