120V, Indust Relays GF & Insulat Mon

Item #: 0004004

Cat #: PGR-3200-120

UPC: 079458182613

$ 2158.27 EA
Company wide:
0 in stock
Documents & Guides
120V, Industrial Relays GF & Insulation Monitor

Overview

120V, Industrial Relays GF & Insulation Monitor

Operates on AC ungrounded systems. The PGR-3200 detects ground faults by continuously monitoring the insulation integrity of ungrounded electrical systems. The relay monitors the insulation for damage and assists with predictive maintenance and troubleshooting of developing ground faults by providing two warning and an alarm level. The PGR-3200 operates on one- or three-phase ungrounded systems up to 6 kV. The PGR-3200 can also be used on a grounded system to monitor the insulation for damage, while the power system is de-energized. The mode-of-operation terminals (27-28) are connected to the circuit breaker or contactor auxiliary contacts to toggle the relay off when the contactor or breaker is closed.

Also known as: 079458182613, PGR-3200-120, LFUPGR3200120

Specifications

Poles: 3
Amps: 25
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 25