MC/AC Cable Clip, Fits MC/AC Cable 12/2 thru 10/3

Item #: 0003997

Cat #: MAG840

UPC: 784297017896

Company wide:
0 in stock
Documents & Guides
Cable Clip, Fits MC/AC Cable 12/2 thru 10/3, Fits 1/2" Thru 1" PVC, Rigid & EMT Conduit

Overview

Cable Clip, Fits MC/AC Cable 12/2 thru 10/3, Fits 1/2" Thru 1" PVC, Rigid & EMT Conduit
Also known as: 784297017896, MAG840, MADMAG840

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Polycarbonate
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Polycarbonate