Self-Laminating Vinyl Wire Labels, Roll of 2500

Item #: 0003990

Cat #: B33-116-427

UPC: 662820969426

$ 171.99 EA
Company wide:
0 in stock
Documents & Guides
Self-Laminating Vinyl Wire Labels, Label Height: 1.0", Label Width: 1.0", 2500 Labels Per Roll

Overview

Self-Laminating Vinyl Wire Labels, Label Height: 1.0", Label Width: 1.0", 2500 Labels Per Roll

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820969426, B33-116-427, BRAB33116427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl