Spring Nut, 1/2"-13 Thread, 1/2" Thickness, Steel With Zinc Finish

Item #: 0003989

Cat #: N225ZN

UPC: 781011403430

$ 1.43 EA
Company wide:
4,336 in stock
Documents & Guides
Spring Nut, 1/2"-13 Thread, 1/2 Inch Thickness, Steel With Zinc Finish, For Use With B22, B24, B26, B32 Channel

Overview

Spring Nut, 1/2"-13 Thread, 1/2 Inch Thickness, Steel With Zinc Finish, For Use With B22, B24, B26, B32 Channel

B-Line spring nuts make strut connections fast, secure, and adjustable—ideal for trapeze hangers, brackets, clamps, and support frames. The spring holds the nut in place for easier one-person installs, while the “twist-and-lock” design lets you position hardware anywhere along the channel and fine-tune alignment without drilling. Built for dependable grip and long-term performance, B-Line spring nuts help reduce labor time and deliver clean, professional strut assemblies.

Also known as: 781011403430, N225ZN, BLIN225ZN

Specifications

Material: Steel
Size: 1/2-13
Finish: Zinc
Product Thickness: 0.500 in
Material: Steel
Finish: Zinc
Size: 1/2-13
Product Thickness: 0.500 in