SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 14 GA., 120-

Item #: 0003981

Cat #: B54SH-120GRN

UPC: 781011257200

$ 3.73 FT
Company wide:
0 in stock
Documents & Guides
SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 14 GA., 120-

Overview

SHALLOW STRUT, 13/16-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 14 GA., 120-
Also known as: 781011257200, B54SH-120GRN, BLIB54SH120GRN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in