Strut Strap, Universal, 2", Steel, Zinc Plated

Item #: 0003972

Cat #: B2213PAZN

UPC: 781011604646

$ 4.11 EA
Company wide:
20,073 in stock
Documents & Guides
Strut Strap, Universal, 2 Inch, Steel With Zinc Plated Finish, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for Use With EMT, IMC & GRC Conduit

Overview

Strut Strap, Universal, 2 Inch, Steel With Zinc Plated Finish, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for Use With EMT, IMC & GRC Conduit

B-Line series pipe clamps to support conduit and pipes in electrical, datacomm, mechanical, plumbing, heating, air conditioning, and refrigeration in commercial, industrial and utility applications. Designed for use with Eaton’s B-Line series strut systems, B-Line series supports include: Metal pipe clamps, Pipe fitting clamps, Roof pipe supports, Strut clamps, Strut straps, Tubing clamps, and Pipe clamps. 

Also known as: 781011604646, B2213PAZN, BLIB2213PAZN

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in