Deep Strut, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), GREEN

Item #: 0003964

Cat #: B22-120GRN

UPC: 781011211202

$ 5.25 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), GREEN

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), GREEN
Also known as: 781011211202, B22-120GRN, BLIB22120GRN

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in