Rigid Strut Strap, 3", Steel, Zinc Plated

Item #: 0003956

Cat #: B2015ZN

UPC: 781011610838

$ 4.79 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, 3 Inch, Material: Steel, Finish: Zinc Plated, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, 3 Inch, Material: Steel, Finish: Zinc Plated, For Use With Rigid/IMC Conduit
Also known as: 781011610838, B2015ZN, BLIB2015ZN

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel