EMT Strut Strap, 2", Steel, Zinc Plated

Item #: 0003947

Cat #: B2006ZN

UPC: 781011608637

$ 3.87 EA
Company wide:
0 in stock
Documents & Guides
EMT Strut Strap, 2 Inch, Material: Steel, Finish: Zinc Plated, For Use With EMT Conduit

Overview

EMT Strut Strap, 2 Inch, Material: Steel, Finish: Zinc Plated, For Use With EMT Conduit
Also known as: 781011608637, B2006ZN, BLIB2006ZN

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in