Closed Angle Connector, 45°, 2 Hole, Steel/Zinc

Item #: 0003941

Cat #: B155ZN

UPC: 781011513634

$ 7.05 EA
Company wide:
432 in stock
Documents & Guides
Closed Angle Connector, 45°, 2 Holes, Bolt Hole Diameter: 9/16 Inch, Material: Steel, Finish: Electro Plated Zinc.

Overview

Closed Angle Connector, 45°, 2 Holes, Bolt Hole Diameter: 9/16 Inch, Material: Steel, Finish: Electro Plated Zinc.
Also known as: 781011513634, B155ZN, BLIB155ZN, Bracket

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole