Two Hole Open Angle, Zinc Plated

Item #: 0003940

Cat #: B154ZN

UPC: 781011513535

$ 6.48 EA
Company wide:
1,059 in stock
Documents & Guides
Open Angle Connector, 45°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Electro Plated Zinc.

Overview

Open Angle Connector, 45°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Electro Plated Zinc.
Also known as: 781011513535, B154ZN, BLIB154ZN, Strut bracket

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole