Corner Angle Fitting, 90°, 2-Hole, Stainless Steel

Item #: 0003926

Cat #: B101SS4

UPC: 781011500160

$ 45.47 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 Inch, Material: 304 Stainless Steel.

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 Inch, Material: 304 Stainless Steel.
Also known as: 781011500160, B101SS4, BLIB101SS4

Specifications

Material: Stainless Steel
Mounting: 2-Hole
Material: Stainless Steel
Mounting: 2-Hole