Padlocking Wing Knob, 1.97x1.30x1.00, Brushed, SS316
Item #: 0003921
Cat #: PTWPSS
UPC: 783510240776
$ 157.78 EA
Company wide:
0
in stock
Documents & Guides
Padlocking Wing Knob provides the ability to lock a cabinet while maintaining a higher UL rating. This Padlocking Wing Knob, PTWPSS item measures 1.97x1.30x1.00 inches with a material of SS316 finish Brushed.
Overview
Padlocking Wing Knob provides the ability to lock a cabinet while maintaining a higher UL rating. This Padlocking Wing Knob, PTWPSS item measures 1.97x1.30x1.00 inches with a material of SS316 finish Brushed.
Padlocking quarter-turn wing knob is made of Type 304 stainless steel. When the padlock is in place, the wing knob cannot be rotated and the cabinet is secured. The wing knob has a brushed bright finish. Maximum padlock diameter is .31 (8mm). Use existing cam for installation; cam is not included with wing knob. It maintains the cabinet rating Type 3R, 4, 4X, 12.
Also known as: 783510240776, PTWPSS, HOFPTWPSS
Specifications
| Material: | Stainless Steel |
| Width: | 1.300 in |
| Depth: | 1 in |
| Height: | 1.970 in |
| Material: | Stainless Steel |
| Depth: | 1 in |
| Width: | 1.300 in |
| Height: | 1.970 in |