Weatherproof Outlet Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 0003913

Cat #: 30219

UPC: 095327302197

$ 12.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302197, 30219, MUL30219

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 5
Gangs: 1
Threaded Outlet Diameter: 1/2 in