RadioRA 2 Neutral Wire Switch, 8A, Gray

Item #: 0003876

Cat #: RRD-8ANS-GR

UPC: 027557771658

Company wide:
0 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Gray

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Gray

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.

Also known as: 027557771658, RRD-8ANS-GR, LUTRRD8ANSGR

Specifications

Type: Switch
Volts AC: 120
Mounting: Surface
Color: Gray
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Amps: 8
Volts AC: 120
Color: Gray
Family / Style: RadioRA 2