EWD 2731W-BOX Wallplate 1G Sgl Recp

Item #: 0003873

Cat #: Z3H

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ZEPHYR Z3H FAN 109 CFM 1.7 SONES 10 SIDE DISCHARGE

Overview

ZEPHYR Z3H FAN 109 CFM 1.7 SONES 10 SIDE DISCHARGE
Also known as: Z3H, ZEPZ3H

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Gangs: 1
Cubic Inches: 100 in³, 50 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Cubic Inches: 100 in³, 50 in³
Gangs: 1