HEAVY-DUTY 1/2IN VSR DUAL RANGE HAMMERDRILL

Item #: 0003868

Cat #: DW505

UPC: 028875005050

Company wide:
0 in stock
Documents & Guides
Current: 7.8a, Maximum Watts Out: 650w, No Load Speed: 0 To 1100 / 0 To 2700rpm,blows/min: 0 To 19000 / 0 To 46000bpm, Capacity In Steel: 1/2in, Capacity In Wood: 1-1/2in, Concrete Optimum: 3/16 To 3/8in, Concrete Maximum: 1/2in, Tool Length: 13in, Tool Weight: 4.8lb, Includes: 360deg Side Handle; Depth Rod; Chuck Key

Overview

Current: 7.8a, Maximum Watts Out: 650w, No Load Speed: 0 To 1100 / 0 To 2700rpm,blows/min: 0 To 19000 / 0 To 46000bpm, Capacity In Steel: 1/2in, Capacity In Wood: 1-1/2in, Concrete Optimum: 3/16 To 3/8in, Concrete Maximum: 1/2in, Tool Length: 13in, Tool Weight: 4.8lb, Includes: 360deg Side Handle; Depth Rod; Chuck Key

DEWALT® designed the 1/2 In. VSR dual range hammerdrill to do everything you need it to do without sacrificing strength. A powerful 7.8 Amp motor provides high performance and overload protection, ensuring that the tool is ready for the toughest jobs. Two speed settings are perfect for both high speed drilling and high torque applications. Versatility is maximized with dual hammerdrill and drill modes for wood, steel, or masonry. Because you can't afford to sacrifice comfort on repetitive jobs, a two-finger rubber trigger delivers superior ergonomics. With proven features, you can work confidently knowing that DEWALT® has your back.

Also known as: 028875005050, DW505, DEWDW505

Specifications

Type: Hammer Drill, Corded
Amps: 7.800
Type: Hammer Drill, Corded
Amps: 7.800