3/8" Percussion Drill Bit

Item #: 0003863

Cat #: DW5230

UPC: 028874052307

Company wide:
0 in stock
Documents & Guides
Premium Percussion Drill Bit, Length: 6", Diameter: 3/8".

Overview

Premium Percussion Drill Bit, Length: 6", Diameter: 3/8".

Power through masonry, concrete, rock, and more with DEWALT Hammer Drill Bits. Featuring rock carbide tips that maximize surface contact for extended bit life and a 4-flute design that cleans debris while you work. 3 flats on the shank eliminate bit slippage.

Also known as: 028874052307, DW5230, DEWDW5230

Specifications

Type: Drill Bit
Length: 6 in
Diameter: 3/8 in
Type: Drill Bit
Diameter: 3/8 in
Length: 6 in