Hammer Drill Bit, 1/4"

Item #: 0003861

Cat #: DW5226

UPC: 028874052260

Company wide:
0 in stock
Documents & Guides
Hammer Drill Bit, 1/4 Inch Diameter, 12 Inch Length, 7 Inch Usable Length, 2 Cutter Carbide Tip Maximizes Carbide Surface Contact For Longer Bit Life. Four Flute Design Cleans Debris Out For Fast, Efficient Drilling. Three Flats On Shank Eliminate Bit Slipping In Chuck

Overview

Hammer Drill Bit, 1/4 Inch Diameter, 12 Inch Length, 7 Inch Usable Length, 2 Cutter Carbide Tip Maximizes Carbide Surface Contact For Longer Bit Life. Four Flute Design Cleans Debris Out For Fast, Efficient Drilling. Three Flats On Shank Eliminate Bit Slipping In Chuck

Power Through Masonry, Concrete, Rock, And More With Dewalt Hammer Drill Bits. Featuring Rock Carbide Tips That Maximize Surface Contact For Extended Bit Life And A 4-Flute Design That Cleans Debris While You Work. 3 Flats On The Shank Eliminate Bit Slippage.

Also known as: 028874052260, DW5226, DEWDW5226

Specifications

Length: 7 in
Type: Spline Shank
Diameter: 1/4 in
Material: Carbide Tipped
Length: 7 in
Diameter: 1/4 in
Type: Spline Shank
Material: Carbide Tipped