1/4" Percussion Drill Bit

Item #: 0003860

Cat #: DW5225

UPC: 028874052253

Company wide:
0 in stock
Documents & Guides
Premium Percussion Drill Bit, Length: 6", Diameter: 1/4".

Overview

Premium Percussion Drill Bit, Length: 6", Diameter: 1/4".

DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.

Also known as: 028874052253, DW5225, DEWDW5225

Specifications

Type: Drill Bit
Length: 6 in
Diameter: 1/4 in
Type: Drill Bit
Diameter: 1/4 in
Length: 6 in