3/8" Rock Carbide Hammer-Drill Bit

Item #: 0003844

Cat #: DW5432

UPC: 028874054325

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, Length: 24", Diameter: 3/8", Shank: SDS.+.

Overview

Hammer-Drill Bit, Rock Carbide, Length: 24", Diameter: 3/8", Shank: SDS.+.

Ground clamps for K and L Grade Copper tubing only. K&L Grade Copper Tubing Ground Clamp, Brass Body, Wire Range #8 - 4, Water Pipe Size 1/2 - 1 Inch

Also known as: 028874054325, DW5432, DEWDW5432

Specifications

Type: Hammer Drill Bit, SDS+
Diameter: 3/8 in
Length: 24 in
Type: Hammer Drill Bit, SDS+
Length: 24 in
Diameter: 3/8 in