1/4" Rock Carbide Hammer-Drill Bit

Item #: 0003831

Cat #: DW5416

UPC: 028874054165

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, Length: 4", Diameter: 1/4", Shank: SDS.+.

Overview

Hammer-Drill Bit, Rock Carbide, Length: 4", Diameter: 1/4", Shank: SDS.+.

DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.

Also known as: 028874054165, DW5416, DEWDW5416

Features & Benefits

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers

Specifications

Type: Hammer Drill Bit, SDS+
Diameter: 1/4 in
Length: 4 in
Type: Hammer Drill Bit, SDS+
Length: 4 in
Diameter: 1/4 in