Thin Wall Heat Shrink, 4', 3/4", 19.1/9.5, Black

Item #: 0003813

Cat #: 309-65174

UPC: 089306361961

$ 5.55 EA
Company wide:
298 in stock
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 3/4", 19.1/9.5 Dia, PO, Black

Overview

Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 3/4", 19.1/9.5 Dia, PO, Black

TFN21 is a highly flexible thin wall heat shrink tubing with a 2 to 1 shrink ratio and excellent flame retardant properties. In addition to providing insulation and abrasion protection for wires and cables, the polyolefin material also offers resistance to oils, solvents and chemicals. Available in mini reels, bulk reels and sticks, for small to large volume applications.

Also known as: 089306361961, 309-65174, TYN30965174

Specifications

Diameter: 3/4 in
Material: Polyolefin
Color: Black
Length: 4 ft
Volts AC: 600
Diameter: 3/4 in
Color: Black
Volts AC: 600
Material: Polyolefin
Length: 4 ft