3/4" Cold Chisel

Item #: 0003808

Cat #: DW5779

UPC: 028874057791

Company wide:
0 in stock
Documents & Guides
Chisel, Cold, Round Spline, Width: 3/4", Length: 12", Hex Shank: 3/4", Round Shank: 21/32".

Overview

Chisel, Cold, Round Spline, Width: 3/4", Length: 12", Hex Shank: 3/4", Round Shank: 21/32".

The DEWALT® 7/8 In. x 12 In. cold chisel adds versatility to your rotary hammer so you can work confidently knowing that you always have the right tool for the job. Perfect for chiseling and chipping applications, this shank is compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks. The shank is precision manufactured with a fully hardened steel body, which delivers increased product life and durability, so you never have to worry about premature tool replacement. DEWALT® is committed to making products that help you get the job done better.

Also known as: 028874057791, DW5779, DEWDW5779

Features & Benefits

  • Fully hardened steel body delivers increased life and durability
  • Bulk packs of 10 or 15 available for the most common products
  • Cold chisel (Narrow chisel) is used for channeling or breaking in a straight line
  • Manufactured by DEWALT

Specifications

Length: 12 in
Type: Cold Chisel, Spline
Length: 12 in
Type: Cold Chisel, Spline