PL CAST Brass 150W Dimmer 1/8, Polished Brass

Item #: 0003747

Cat #: 80-1064

UPC: 045923810640

Company wide:
0 in stock
Documents & Guides
150W Full Range Turn Knob Dimmer Socket With Removable Knob; 1/8 IPS; 4 Piece Stamped Solid Brass; Polished Brass Finish; 120V

Overview

150W Full Range Turn Knob Dimmer Socket With Removable Knob; 1/8 IPS; 4 Piece Stamped Solid Brass; Polished Brass Finish; 120V
Also known as: 045923810640, 80-1064, SAT801064

Specifications

Volts AC: 120
Wattage: 150
Material: Brass
Dimmable: No
Volts AC: 120
Material: Brass
Wattage: 150
Dimmable: No