660W Porcelain Socket w/ Hickey, White

Item #: 0003738

Cat #: 90-760

UPC: 045923907609

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Hickey; 10" Leads; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey; 10" Leads; Unglazed; 660W; 250V
Also known as: 045923907609, 90-760, SAT90760

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250