Fuse, 6 Amp Class J High Speed Drive, 600VAC/450VDC

Item #: 0003732

Cat #: DFJ-6

UPC: 051712653244

$ 72.44 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

6 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
Also known as: 051712653244, DFJ-6, BUSDFJ6

Specifications

Amps: 6
Volts DC: 450
Type: General Purpose
Class: J
Volts AC: 600
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Amps: 6
Type: General Purpose
Volts AC: 600
Mounting: Bolt On
Volts DC: 450
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA