FP35T5/835/ECO/TF Shatter 60"

Item #: 0003722

Cat #: S6435-TF

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
35 Watt; T5; Fluorescent; 3500K Neutral White; 82 CRI; Miniature Bi Pin Base; Shatter Proof

Overview

35 Watt; T5; Fluorescent; 3500K Neutral White; 82 CRI; Miniature Bi Pin Base; Shatter Proof
Also known as: S6435-TF, SATS6435TF

Specifications

Wattage: 35
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Lumens: 3425
Type: Shatterproof
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Wattage: 35
Shape: T5 (Tubular)
Type: Shatterproof
Light Technology: Fluorescent
Base: 2-Pin (G5)
Color Rendering Index (CRI): 82
Lumens: 3425
Color Temperature: 3500 (Neutral White)
Dimmable: No