3/8" Pilot Point Drill Bit- Bulk

Item #: 0003666

Cat #: DW1924B

UPC: 028877302645

Company wide:
0 in stock
Documents & Guides
Pilot Point Drill Bit, Diameter: 3/8". Bulk Qty: 6.

Overview

Pilot Point Drill Bit, Diameter: 3/8". Bulk Qty: 6.

Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough.

Also known as: 028877302645, DW1924B, DEWDW1924B

Features & Benefits

  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: sizes 1/16 In. to 11/64 In. are split point drill bits

Specifications

Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Amps: 175
Mounting: Surface
Color: Black
Type: Non-Insulated, Distribution Block
Amps: 175