
Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120
Item #: 0003631
Cat #: DW124K
UPC: 028876101249
Company wide:
0
in stock
Documents & Guides
Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120 VAC, 300/1200 rpm, 21 IN OAL
Overview
Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120 VAC, 300/1200 rpm, 21 IN OAL
Dewalt DW124K 1/2 In. 300/1, 200 RPM 11.5 Amp stud and joist drill kit 100% ball-bearing construction provides durability and longer tool life. Mechanical slip clutch in low gear to prevent bit lockup and to provide control of reactionary torque. Adjustable front handle and 2-position side handle provide maximum leverage and control. Mechanically controlled two-speed to match RPM and torque to application requirement. Triple gear reduction provides increased torque and reduced gear stress. 21 In. overall length provides greater control and leverage.
Also known as: 028876101249, DW124K, DEWDW124K
Features & Benefits
- Mechanical-slip clutch in low gear to prevent bit lock-up and to provide control of reactionary torque
- Triple gear reduction provides increased torque and reduces gear stress
- Mechanically controlled 2-speed to match RPM/torque to application requirement
- 100% ball-bearing construction provides durability and longer tool life
- Adjustable front handle and 2-position side handle provide maximum leverage and control
- 21-in overall length provides greater control and leverage
- Applications include spade bit drilling, self-feed bit drilling, hole saw drilling and auger bit drilling in wood, twist bit drilling and hole saw drilling in steel
- Independently certified to meet applicable standards
Specifications
| Volts AC: | 120 |
| Type: | Drill |
| Volts AC: | 120 |
| Type: | Drill |