Heavy-duty 3/8in Vsr Drill

Item #: 0003622

Cat #: DW223G

UPC: 028875002233

Company wide:
0 in stock
Documents & Guides
Chuck Size: 3/8in, Current: 7a, No Load Speed: 0 To 1200rpm, Maximum Watts Out:560w, Gear Reduction: Double, Handle Style: Anti-slip Comfort Grip, Anti-lock Control: No, Capacity In Wood (spade Bit): 1-1/4in, Capacity In Wood (hole Saw): 2-1/8in, Capacity In Wood (auger Bit): N/a, Capacity In Steel (twist Bit): 3/8in,capacity In Steel (hole Saw): 1-1/4in, Tool Weight: 3.6lb, Includes: Chuck Key With Holder

Overview

Chuck Size: 3/8in, Current: 7a, No Load Speed: 0 To 1200rpm, Maximum Watts Out:560w, Gear Reduction: Double, Handle Style: Anti-slip Comfort Grip, Anti-lock Control: No, Capacity In Wood (spade Bit): 1-1/4in, Capacity In Wood (hole Saw): 2-1/8in, Capacity In Wood (auger Bit): N/a, Capacity In Steel (twist Bit): 3/8in,capacity In Steel (hole Saw): 1-1/4in, Tool Weight: 3.6lb, Includes: Chuck Key With Holder

DEWALT®'s 3/8 In. (10 mm) VSR drill is designed to be reliable on real world jobsites, so you know the tool will never let you down. Equipped with a D" nose for side handle or rig mount, this drill was extensively tested to ensure that its helical-cut and heat-treated steel gears deliver maximum durability. With a metal gear housing, the 3/8 In. VSR drill can withstand your toughest jobsite conditions. DEWALT® understands the value of comfort and control on large, repetitive jobs, so the drill is equipped with a rubber grip and two-finger trigger so you can work confidently every time.

Also known as: 028875002233, DW223G, DEWDW223G

Specifications

Type: Keyed
Type: Keyed