NM IP66 Fitting, 1.25", Black

Item #: 0003614

Cat #: 166-90107

UPC: 089306371205

$ 27.97 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic IP66 Fitting, Straight, NPT Thread, 1.25" Dia, PA66, Black, 2/pkg

Overview

HelaGuard Non-Metallic IP66 Fitting, Straight, NPT Thread, 1.25" Dia, PA66, Black, 2/pkg

Straight fitting features a snap-on design that provides a quick, secure connection. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Designed for easy removal with a small screwdriver. Choose from IP66 or IP68 ingress protection rated fittings.

Also known as: 089306371205, 166-90107, TYN16690107

Specifications

Diameter: 1.250 in
Material: Polyamide
Family / Style: HelaGuard
Diameter: 1.250 in
Family / Style: HelaGuard
Material: Polyamide