EZFLOOD 78W COOL 3X3 TR 3X26

Item #: 0003609

Cat #: EZLED78T

UPC: 019813041056

$ 1194.81 EA
Company wide:
0 in stock
Documents & Guides
EZFLOOD 78W COOL LED 3X3 TRUNNION 3 X 26W Bronze

Overview

EZFLOOD 78W COOL LED 3X3 TRUNNION 3 X 26W Bronze
Also known as: 019813041056, EZLED78T, RABEZLED78T

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 8859
Wattage: 78
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 8859