Led Module Grn 6-24vac

Item #: 0003606

Cat #: 1SVR405654R1000

UPC:

$ 7.20 EA
Company wide:
0 in stock
Documents & Guides
Abb; Pluggable Module; Cr-p/m 62v; Voltage Rating: Supply: 6 - 24 Vac/vdc, Diode: 1000 V, Varistor: 25 Vac; Amperage Rating: 1 Amp Diode; Lamp Type: Led; Lens Color: Green; Size: 9 Mm Length X 13 Mm Width X 24 Mm Height; Version: Diode Andled; Material: Enclosure/base: Pa6 + Gf V2

Overview

Abb; Pluggable Module; Cr-p/m 62v; Voltage Rating: Supply: 6 - 24 Vac/vdc, Diode: 1000 V, Varistor: 25 Vac; Amperage Rating: 1 Amp Diode; Lamp Type: Led; Lens Color: Green; Size: 9 Mm Length X 13 Mm Width X 24 Mm Height; Version: Diode Andled; Material: Enclosure/base: Pa6 + Gf V2

The CP-P/M 62V plug-in module is a pluggable function module for sockets of the CR-P and CR-M range. This module provides a diode and a green LED indication. The rated control supply voltage is 6-24 V AC / DC.

Also known as: 1SVR405654R1000, ABB1SVR405654R1000

Specifications

Type: Adapter, LED Module
Type: Adapter, LED Module