NM Conduit, Nylon, 1.25", Black, 50Ft

Item #: 0003595

Cat #: 166-90194

UPC: 089306369462

$ 253.67 EA
Company wide:
0 in stock
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 1.25" Dia, Nylon PA6, Black, 50 ft/reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 1.25" Dia, Nylon PA6, Black, 50 ft/reel

A standard weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306369462, 166-90194, TYN16690194

Specifications

Diameter: 1.250 in
Color: Black
Diameter: 1.250 in
Color: Black