0.590 IN X 0.163

Item #: 0003579

Cat #: BPTDS-15-390

UPC: 662820193050

Company wide:
0 in stock
Documents & Guides
BRA BPTDS-15-390 0.590 IN X 0.163 IN (15.00 MM X 4.14 MM)

Overview

BRA BPTDS-15-390 0.590 IN X 0.163 IN (15.00 MM X 4.14 MM)

DuraSleeve® Polypropylene Inserts (B-390) are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers.

Also known as: 662820193050, BPTDS-15-390, BRABPTDS15390

Specifications

Type: Wire Marker, Carrier
Color: White
Material: Polypropylene
Type: Wire Marker, Carrier
Material: Polypropylene
Color: White