
$ 5.70 EA
Company wide:
0
in stock
Documents & Guides
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Number Of Outlet: 3; Color: Black; Configurations: Three Tapped Hole (1/2 IN)
Overview
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Number Of Outlet: 3; Color: Black; Configurations: Three Tapped Hole (1/2 IN)
Also known as: 095327311267, 30377B, MUL30377B
Specifications
No Specifications Available