4" ROUND BOX 5H-1/2" BLK

Item #: 0003574

Cat #: 30316B

UPC: 095327310956

$ 12.97 EA
Company wide:
4 in stock
Documents & Guides
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: Black; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 1/2 IN

Overview

Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: Black; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 1/2 IN
Also known as: 095327310956, 30316B, MUL30316B

Specifications

No Specifications Available