RM 60 24-54

Item #: 0003544

Cat #: RM00160201000

UPC:

Company wide:
0 in stock
Documents & Guides
ROX RM00160201000 RM 60 24-54

Overview

ROX RM00160201000 RM 60 24-54

Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.

Also known as: RM00160201000, ROXRM00160201000

Specifications

Color: Blue
Conductors: 1
Material: Non-Metallic
Color: Blue
Material: Non-Metallic
Conductors: 1