60 Minute Timer Switch, White & Almond

Item #: 0003536

Cat #: AKT60

UPC: 083162323514

$ 20.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
White Or Almond Color (both Color Options Included With The Switch) Timer That Allows The User To Set The Time Up To 60 Minutes.

Overview

White Or Almond Color (both Color Options Included With The Switch) Timer That Allows The User To Set The Time Up To 60 Minutes.
Also known as: 083162323514, AKT60, AKGAKT60

Specifications

Volts AC: 120
Type: Timer
Amps: 15
Color: White, Almond
Mounting: Wall
Volts AC: 120
Amps: 15
Mounting: Wall
Type: Timer
Color: White, Almond